Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 13.1 ft.

  • Mfr # 304E0131H

  • Zoro # G7222192


product price: $42.69
/ea
Sold in multiples of 2 for $85.38

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304E0131H
Zoro #
G7222192
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,PVC,M,4 Pole,13.1 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Blue
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
221
Current Rating (amps)
4
Conductor Color 4
Black
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Cable Strand
26 X #36
Cable Jacket Material
PVC
CSA Specification
E165657
Cable Code
Euro
Conductor Color 1
Brown
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Conductor Color 2
White
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
105
Cordset Configuration
Straight
Tab Info
TL APP,Knockout Dim,ROHS,Cable Jacket Mtl,Coupling Nut Mtl,CRT,Cable Cross,IP Ratings
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Wiring Color Code
Euro CC
Wire Gauge
22 AWG
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Poles
4
Coupling Nut Material
Aluminum
Connector Style
MicroLink Single Key

Description

Cordset,Single Key,PVC,M,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.