Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 13.1 ft.

  • Mfr # 304F0131H

  • Zoro # G7221903


product price: $42.19
/ea
Sold in multiples of 2 for $84.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304F0131H
Zoro #
G7221903
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Width (in)
0.57
Length (in)
1.25
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordset,Single Key,PVC,M,4 Pole,13.1 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
Cable Jacket Color
Yellow
Conductor Color 2
White
Poles
4
Thread 1
M12X1
Insert Material
Nylon
CSA Specification
E165657
Conductor Color 1
Brown
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Cordset Configuration
90 Degree
Conductor Color 3
Blue
Tab Info
Cable Cross,Cable Jacket Mtl,TL APP,Knockout Dim,ROHS,Coupling Nut Mtl,IP Ratings,CRT
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (F)
221
cRU Specification
E165657
Current Rating (amps)
4
Cable Strand
26 X #36
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
Voltage Rating (AC)
250
Conductor Color 4
Black
Voltage Rating (DC)
300
Cable Jacket Material
PVC

Description

Cordset,Single Key,PVC,M,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.