Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 13.1 ft.

  • Mfr # 304F0131J

  • Zoro # G7221790


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304F0131J
Zoro #
G7221790
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,PVC,M,4 Pole,13.1 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
Insert Material
Nylon
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PVC
Current Rating (amps)
4
Cordset Configuration
90 Degree
Poles
4
Voltage Rating (AC)
250
CSA Specification
E165657
Conductor Color 3
Blue
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Wire Gauge
22 AWG
Conductor Color 2
White
Tab Info
Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings,TL APP,CRT,Cable Cross,ROHS,Knockout Dim
Cable Code
Euro
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Single Key
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
221
Thread 1
M12X1
cRU Specification
E165657
Cable Strand
26 X #36
Wiring Color Code
Euro CC
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
105
Conductor Color 1
Brown

Description

Cordset,Single Key,PVC,M,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.