Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 16.4 ft.

  • Mfr # 304E0164H

  • Zoro # G7222201


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304E0164H
Zoro #
G7222201
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PVC,M,4 Pole,16.4 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Conductor Color 2
White
Contact Carrier Material
Nylon
Coupling Nut Plating
Black Anodized
Insert Material
Nylon
Cordset Configuration
Straight
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Single Key
Coupling Nut Material
Aluminum
cRU Specification
E165657
CSA Specification
E165657
Thread 1
M12X1
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Maximum Operating Temperature (C)
105
Conductor Color 3
Blue
Current Rating (amps)
4
Voltage Rating (DC)
300
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #36
Cable Code
Euro
Tab Info
Cable Jacket Mtl,Knockout Dim,IP Ratings,ROHS,TL APP,CRT,Cable Cross,Coupling Nut Mtl
Conductor Color 1
Brown
Maximum Operating Temperature (F)
221
Wiring Color Code
Euro CC
Poles
4
Voltage Rating (AC)
250

Description

Cordset,Single Key,PVC,M,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.