Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 16.4 ft.

  • Mfr # 304E0164J

  • Zoro # G7222061


product price: $37.19
/ea
Sold in multiples of 2 for $74.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304E0164J
Zoro #
G7222061
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.19
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,4 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
Maximum Operating Temperature (F)
221
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Minimum Operating Temperature (C)
-20
Cable Strand
26 X #36
Cable Code
Euro
Connector Style
MicroLink Single Key
Poles
4
Tab Info
ROHS,TL APP,CRT,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl,Knockout Dim,IP Ratings
Conductor Color 4
Black
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
cRU Specification
E165657
Wire Gauge
22 AWG
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Voltage Rating (AC)
250
Cordset Configuration
Straight
Conductor Color 2
White
Voltage Rating (DC)
300
Cable Jacket Material
PVC
Conductor Color 1
Brown
Current Rating (amps)
4

Description

Cordset,Single Key,PVC,M,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.