Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 16.4 ft.

  • Mfr # 304F0164H

  • Zoro # G7221949


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304F0164H
Zoro #
G7221949
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.25
Height (in)
1.26
Width (in)
0.57
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PVC,M,4 Pole,16.4 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
Current Rating (amps)
4
Conductor Color 3
Blue
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Maximum Operating Temperature (F)
221
Tab Info
Cable Jacket Mtl,Knockout Dim,Cable Cross,Coupling Nut Mtl,IP Ratings,TL APP,ROHS,CRT
Conductor Color 1
Brown
Cable Code
Euro
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Poles
4
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
CSA Specification
E165657
cRU Specification
E165657
Maximum Operating Temperature (C)
105
Thread 1
M12X1
Wire Gauge
22 AWG
Cordset Configuration
90 Degree
Insert Material
Nylon
Cable Jacket Material
PVC
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Conductor Color 2
White
Minimum Operating Temperature (C)
-20

Description

Cordset,Single Key,PVC,M,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.