Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 16.4 ft.

  • Mfr # 304F0164J

  • Zoro # G7221818


product price: $35.19
/ea
Sold in multiples of 2 for $70.38

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304F0164J
Zoro #
G7221818
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Height (in)
1.26
Length (in)
1.25
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Cordset,Single Key,PVC,M,4 Pole,16.4 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
Wiring Color Code
Euro CC
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
CSA Specification
E165657
Thread 1
M12X1
Voltage Rating (AC)
250
Tab Info
IP Ratings,TL APP,Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim,Cable Cross,CRT,ROHS
Poles
4
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Cable Strand
26 X #36
Voltage Rating (DC)
300
Coupling Nut Plating
Black Anodized
Conductor Color 2
White
Conductor Color 3
Blue
Current Rating (amps)
4
Cable Jacket Material
PVC
Connector Style
MicroLink Single Key
Insert Material
Nylon
Cordset Configuration
90 Degree
Conductor Color 1
Brown
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Wire Gauge
22 AWG
Cable Jacket Color
Yellow

Description

Cordset,Single Key,PVC,M,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.