Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 6.6 ft.

  • Mfr # 304E0066H

  • Zoro # G7222019


product price: $30.59
/ea
Sold in multiples of 3 for $91.77

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304E0066H
Zoro #
G7222019
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
6.6
Length (in)
2.02

Details

Item
Cordset,Single Key,PVC,M,4 Pole,6.6 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Conductor Color 2
White
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Poles
4
Voltage Rating (AC)
250
Conductor Color 4
Black
Thread 1
M12X1
Cordset Configuration
Straight
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
CSA Specification
E165657
Conductor Color 3
Blue
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Voltage Rating (DC)
300
Cable Code
Euro
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Wiring Color Code
Euro CC
Maximum Operating Temperature (C)
105
Current Rating (amps)
4
Tab Info
Coupling Nut Mtl,IP Ratings,TL APP,CRT,ROHS,Cable Cross,Cable Jacket Mtl,Knockout Dim

Description

Cordset,Single Key,PVC,M,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.