Zoro Homepage

Cordset, Single Key, PVC, M, 4 Pole, 6.6 ft.

  • Mfr # 304E0066J

  • Zoro # G7221930


product price: $25.19
/ea
Sold in multiples of 3 for $75.57

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304E0066J
Zoro #
G7221930
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
6.6
Width (in)
0.57
Length (in)
2.02

Description

Cordset,Single Key,PVC,M,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.