Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 6.6 ft.

  • Mfr # 304F0066H

  • Zoro # G7221973


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304F0066H
Zoro #
G7221973
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Width (in)
0.57
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordset,Single Key,PVC,M,4 Pole,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber
Conductor Color 2
White
Conductor Color 3
Blue
Wire Gauge
22 AWG
Current Rating (amps)
4
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
221
Wiring Color Code
Euro CC
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Tab Info
CRT,Cable Jacket Mtl,Coupling Nut Mtl,Cable Cross,Knockout Dim,IP Ratings,ROHS,TL APP
Cable Code
Euro
Cordset Configuration
90 Degree
Voltage Rating (DC)
300
Thread 1
M12X1
Conductor Color 4
Black
Voltage Rating (AC)
250
cRU Specification
E165657
Connector Style
MicroLink Single Key
Cable Jacket Material
PVC
Poles
4
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Insert Material
Nylon

Description

Cordset,Single Key,PVC,M,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.