Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 4 Pole, 6.6 ft.

  • Mfr # 304F0066J

  • Zoro # G7221827


product price: $26.19
/ea
Sold in multiples of 3 for $78.57

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304F0066J
Zoro #
G7221827
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
6.6
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,4 Pole,6.6 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Black
Maximum Operating Temperature (C)
105
CSA Specification
E165657
Thread 1
M12X1
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Cable Code
Euro
Cordset Configuration
90 Degree
Insert Material
Nylon
Connector Style
MicroLink Single Key
Minimum Operating Temperature (F)
-4
Wiring Color Code
Euro CC
Cable Jacket Material
PVC
O-Ring Material
Nitrile Rubber
Conductor Color 3
Blue
Coupling Nut Plating
Black Anodized
Tab Info
Cable Cross,ROHS,TL APP,IP Ratings,CRT,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl
Current Rating (amps)
4
Conductor Color 1
Brown
Coupling Nut Material
Aluminum
Cable Strand
26 X #36
Conductor Color 2
White
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Poles
4
cRU Specification
E165657

Description

Cordset,Single Key,PVC,M,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.