Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 13.1 ft.

  • Mfr # 305E0131H

  • Zoro # G7222122


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305E0131H
Zoro #
G7222122
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Cable Length (ft)
13.1
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,5 Pole,13.1 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Conductor Color 4
Black
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
Conductor Color 2
White
Cable Strand
26 X #36
Insert Material
Nylon
CSA Specification
E165657
Conductor Color 3
Blue
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
105
Conductor Color 5
Gray
Poles
5
Connector Style
MicroLink Single Key
Tab Info
Cable Jacket Mtl,IP Ratings,TL APP,Knockout Dim,CRT,Coupling Nut Mtl,Cable Cross,ROHS
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Euro CC
Coupling Nut Material
Aluminum
Cable Code
Euro
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Conductor Color 1
Brown
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
cRU Specification
E165657
Contact Carrier Material
Nylon
Cable Jacket Material
PVC
Thread 1
M12X1
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,PVC,M,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.