Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 13.1 ft.

  • Mfr # 305F0131H

  • Zoro # G7221958


product price: $52.79
/ea
Sold in multiples of 2 for $105.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305F0131H
Zoro #
G7221958
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
13.1
Height (in)
1.26
Length (in)
1.25

Details

Item
Cordset,Single Key,PVC,M,5 Pole,13.1 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Gray
cRU Specification
E165657
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Black Anodized
Current Rating (amps)
4
Voltage Rating (AC)
250
Conductor Color 2
White
Conductor Color 4
Black
Poles
5
Thread 1
M12X1
Cable Strand
26 X #36
Maximum Operating Temperature (F)
221
Conductor Color 3
Blue
Cable Jacket Material
PVC
Cable Code
Euro
CSA Specification
E165657
Contact Carrier Material
Nylon
Tab Info
CRT,Coupling Nut Mtl,TL APP,IP Ratings,Knockout Dim,ROHS,Cable Cross,Cable Jacket Mtl
Connector Style
MicroLink Single Key
Wiring Color Code
Euro CC
Cable Jacket Color
Yellow
Conductor Color 1
Brown
O-Ring Material
Nitrile Rubber
Cordset Configuration
90 Degree
Voltage Rating (DC)
300

Description

Cordset,Single Key,PVC,M,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.