Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 13.1 ft.

  • Mfr # 305F0131J

  • Zoro # G7221842


product price: $43.39
/ea
Sold in multiples of 2 for $86.78

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305F0131J
Zoro #
G7221842
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
13.1
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.21

Details

Item
Cordset,Single Key,PVC,M,5 Pole,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Conductor Color 1
Brown
Conductor Color 5
Gray
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Thread 1
M12X1
Minimum Operating Temperature (F)
-4
Poles
5
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Conductor Color 2
White
Conductor Color 3
Blue
Voltage Rating (DC)
300
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Tab Info
ROHS,CRT,Cable Cross,TL APP,Knockout Dim,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Wiring Color Code
Euro CC
Cable Jacket Material
PVC
Maximum Operating Temperature (C)
105
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
Conductor Color 4
Black
Cable Jacket Color
Yellow
Insert Material
Nylon
Maximum Operating Temperature (F)
221
Cable Code
Euro
Cable Strand
26 X #36

Description

Cordset,Single Key,PVC,M,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.