Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft.

  • Mfr # 305E0164J

  • Zoro # G7222000


product price: $50.89
/ea
Sold in multiples of 2 for $101.78

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305E0164J
Zoro #
G7222000
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57
Cable Length (ft)
16.4
Length (in)
2.02

Details

Item
Cordset,Single Key,PVC,M,5 Pole,16.4 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Coupling Nut Plating
Black Anodized
CSA Specification
E165657
Conductor Color 3
Blue
Thread 1
M12X1
Current Rating (amps)
4
Cable Code
Euro
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #36
Coupling Nut Material
Aluminum
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Tab Info
Cable Jacket Mtl,ROHS,Coupling Nut Mtl,TL APP,CRT,Cable Cross,IP Ratings,Knockout Dim
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Conductor Color 4
Black
Conductor Color 2
White
Poles
5
Connector Style
MicroLink Single Key
cRU Specification
E165657
Cable Jacket Material
PVC
Voltage Rating (DC)
300
Conductor Color 5
Gray
Wiring Color Code
Euro CC
Wire Gauge
22 AWG

Description

Cordset,Single Key,PVC,M,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.