Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft.

  • Mfr # 305F0164H

  • Zoro # G7221897


product price: $61.19
/ea
Sold in multiples of 2 for $122.38

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305F0164H
Zoro #
G7221897
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
16.4
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,5 Pole,16.4 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
Cordset Configuration
90 Degree
Poles
5
Cable Jacket Material
PVC
Wire Gauge
22 AWG
Conductor Color 1
Brown
Insert Material
Nylon
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
Thread 1
M12X1
cRU Specification
E165657
Cable Code
Euro
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Conductor Color 2
White
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
105
Cable Strand
26 X #36
Maximum Operating Temperature (F)
221
Connector Style
MicroLink Single Key
Tab Info
Cable Cross,ROHS,Coupling Nut Mtl,TL APP,Cable Jacket Mtl,CRT,Knockout Dim,IP Ratings
Coupling Nut Material
Aluminum
Conductor Color 3
Blue
Conductor Color 5
Gray

Description

Cordset,Single Key,PVC,M,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.