Zoro Homepage

Cordset, Single Key, PVC, M, 5 Pole, 6.6 ft.

  • Mfr # 305E0066H

  • Zoro # G7222262


product price: $38.79
/ea
Sold in multiples of 2 for $77.58

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305E0066H
Zoro #
G7222262
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,PVC,M,5 Pole,6.6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Conductor Color 2
White
Tab Info
IP Ratings,Cable Cross,CRT,Cable Jacket Mtl,TL APP,Coupling Nut Mtl,ROHS,Knockout Dim
Thread 1
M12X1
Conductor Color 3
Blue
Cable Strand
26 X #36
Voltage Rating (DC)
300
CSA Specification
E165657
Cordset Configuration
Straight
Cable Jacket Material
PVC
Wiring Color Code
Euro CC
Maximum Operating Temperature (C)
105
O-Ring Material
Nitrile Rubber
Poles
5
Conductor Color 4
Black
Cable Code
Euro
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
cRU Specification
E165657
Voltage Rating (AC)
250
Connector Style
MicroLink Single Key
Conductor Color 5
Gray
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum

Description

Cordset,Single Key,PVC,M,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.