Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 6.6 ft.

  • Mfr # 305F0066H

  • Zoro # G7221982


product price: $38.39
/ea
Sold in multiples of 2 for $76.78

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305F0066H
Zoro #
G7221982
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Height (in)
1.26
Width (in)
0.57
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,PVC,M,5 Pole,6.6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
Thread 1
M12X1
Wire Gauge
22 AWG
Wiring Color Code
Euro CC
Conductor Color 2
White
Conductor Color 1
Brown
Cable Jacket Material
PVC
Conductor Color 5
Gray
Connector Style
MicroLink Single Key
Maximum Operating Temperature (C)
105
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Poles
5
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Tab Info
Cable Jacket Mtl,Coupling Nut Mtl,TL APP,IP Ratings,Cable Cross,CRT,ROHS,Knockout Dim
Conductor Color 3
Blue
Insert Material
Nylon
CSA Specification
E165657
Contact Carrier Material
Nylon
Current Rating (amps)
4
Cordset Configuration
90 Degree
cRU Specification
E165657
Cable Code
Euro
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
221
Coupling Nut Material
Aluminum

Description

Cordset,Single Key,PVC,M,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.