Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 5 Pole, 6.6 ft.

  • Mfr # 305F0066J

  • Zoro # G7221860


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305F0066J
Zoro #
G7221860
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.21
Height (in)
1.26
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,5 Pole,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
Cable Strand
26 X #36
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Tab Info
ROHS,TL APP,IP Ratings,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,CRT,Cable Cross
Thread 1
M12X1
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Connector Style
MicroLink Single Key
CSA Specification
E165657
Wiring Color Code
Euro CC
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Current Rating (amps)
4
Insert Material
Nylon
Cable Code
Euro
Conductor Color 4
Black
Conductor Color 3
Blue
Conductor Color 1
Brown
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Voltage Rating (DC)
300
Poles
5
Maximum Operating Temperature (C)
105
Cordset Configuration
90 Degree
Conductor Color 5
Gray
Voltage Rating (AC)
250
Cable Jacket Material
PVC
Maximum Operating Temperature (F)
221
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,PVC,M,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.