Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 3 P, 16.4 ft.

  • Mfr # 303K0164H

  • Zoro # G7222070


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303K0164H
Zoro #
G7222070
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Width (in) 2
0.57
Length (in) 2
1.85

Details

Item
Cordset,Single Key,PVC,M/F,3 P,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PVC
CSA Specification
E165657
Thread 1
M12X1
Connector Style
MicroLink Single Key
Conductor Color 1
Brown
Voltage Rating (DC)
300
Conductor Color 3
Blue
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Not Used
Insert Material
Nylon
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Conductor Color 4
Black
Tab Info
Cable Cross,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl,ROHS,TL APP,IP Ratings,CRT
Cordset Configuration
Straight/Straight
Maximum Operating Temperature (C)
105
Cable Strand
26 X #36
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Cable Code
Euro
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Thread 2
M12X1
Poles
3

Description

Cordset,Single Key,PVC,M/F,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.