Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 4 P, 13.1 ft.

  • Mfr # 304K0131H

  • Zoro # G7222089


product price: $60.29
/ea
Sold in multiples of 2 for $120.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304K0131H
Zoro #
G7222089
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Width (in) 2
0.57
Cable Length (ft)
13.1
Length (in) 2
1.85
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M/F,4 P,13.1 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
105
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
CSA Specification
E165657
Conductor Color 1
Brown
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Cable Code
Euro
Tab Info
IP Ratings,TL APP,Cable Jacket Mtl,ROHS,Knockout Dim,Coupling Nut Mtl,Cable Cross,CRT
Poles
4
Cable Jacket Material
PVC
Wiring Color Code
Euro CC
Voltage Rating (DC)
300
Cable Strand
26 X #36
Conductor Color 2
White
Current Rating (amps)
4
Cordset Configuration
Straight/Straight
Wire Gauge
22 AWG
Connector Style
MicroLink Single Key
Minimum Operating Temperature (C)
-20
Thread 1
M12X1
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Thread 2
M12X1
Insert Material
Nylon
Conductor Color 4
Black
Conductor Color 3
Blue

Description

Cordset,Single Key,PVC,M/F,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.