Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 4 P, 13.1 ft.

  • Mfr # 304K0131J

  • Zoro # G7222253


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304K0131J
Zoro #
G7222253
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Width (in)
0.57
Length (in) 2
1.85
Width (in) 2
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Cordset,Single Key,PVC,M/F,4 P,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Thread 1
M12X1
Poles
4
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Cordset Configuration
Straight/Straight
Thread 2
M12X1
Connector Style
MicroLink Single Key
CSA Specification
E165657
Current Rating (amps)
4
Coupling Nut Plating
Black Anodized
Cable Code
Euro
Insert Material
Nylon
Wiring Color Code
Euro CC
Cable Strand
26 X #36
Maximum Operating Temperature (F)
221
Maximum Operating Temperature (C)
105
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Conductor Color 4
Black
Coupling Nut Material
Aluminum
Tab Info
TL APP,Knockout Dim,ROHS,IP Ratings,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,CRT
Conductor Color 2
White
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Conductor Color 3
Blue

Description

Cordset,Single Key,PVC,M/F,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.