Zoro Homepage

Cordset, Single Key, PVC, M/F, 4 P, 16.4 ft.

  • Mfr # 304K0164J

  • Zoro # G7222159


product price: $53.19
/ea
Sold in multiples of 2 for $106.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304K0164J
Zoro #
G7222159
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.19
Length (in) 2
1.85
Width (in) 2
0.57
Cable Length (ft)
16.4
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M/F,4 P,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Tab Info
IP Ratings,Cable Cross,Cable Jacket Mtl,TL APP,Coupling Nut Mtl,ROHS,CRT,Knockout Dim
Cable Strand
26 X #36
Conductor Color 2
White
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight/Straight
Wiring Color Code
Euro CC
Cable Jacket Material
PVC
Thread 2
M12X1
Conductor Color 4
Black
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Conductor Color 3
Blue
Insert Material
Nylon
Cable Code
Euro
Current Rating (amps)
4
Maximum Operating Temperature (C)
105
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Thread 1
M12X1
Voltage Rating (AC)
250
Connector Style
MicroLink Single Key
Coupling Nut Material
Aluminum
Conductor Color 1
Brown
Wire Gauge
22 AWG
Poles
4

Description

Cordset,Single Key,PVC,M/F,4 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.