Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 4 P, 6.6 ft.

  • Mfr # 304K0066J

  • Zoro # G7222229


product price: $43.29
/ea
Sold in multiples of 2 for $86.58

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
CRT,ROHS,TL APP,IP Ratings,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,Cable Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304K0066J
Zoro #
G7222229
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
6.6

Details

Item
Cordset,Single Key,PVC,M/F,4 P,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
CRT,ROHS,TL APP,IP Ratings,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,Cable Cross
Wire Gauge
22 AWG
Cable Strand
26 X #36
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Connector Style
MicroLink Single Key
Minimum Operating Temperature (C)
-20
Thread 1
M12X1
Maximum Operating Temperature (C)
105
Poles
4
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Conductor Color 2
White
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Cordset Configuration
Straight/Straight
Current Rating (amps)
4
CSA Specification
E165657
Wiring Color Code
Euro CC
Thread 2
M12X1
Maximum Operating Temperature (F)
221
Voltage Rating (DC)
300
Conductor Color 4
Black
cRU Specification
E165657
Conductor Color 1
Brown
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Cable Jacket Material
PVC
Conductor Color 3
Blue
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon

Description

Cordset,Single Key,PVC,M/F,4 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.