Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 5 P, 13.1 ft.

  • Mfr # 305K0131H

  • Zoro # G7222308


product price: $78.39
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X #36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305K0131H
Zoro #
G7222308
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Cable Length (ft)
13.1
Length (in) 2
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02

Details

Item
Cordset,Single Key,PVC,M/F,5 P,13.1 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X #36
Maximum Operating Temperature (F)
221
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
105
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Black
Cable Code
Euro
Current Rating (amps)
4
Cordset Configuration
Straight/Straight
Conductor Color 3
Blue
Wiring Color Code
Euro CC
cRU Specification
E165657
Tab Info
Cable Jacket Mtl,ROHS,TL APP,Coupling Nut Mtl,CRT,IP Ratings,Cable Cross,Knockout Dim
Thread 1
M12X1
Connector Style
MicroLink Single Key
Conductor Color 2
White
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Conductor Color 5
Gray
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Coupling Nut Plating
Black Anodized
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PVC
Poles
5
Thread 2
M12X1
Conductor Color 1
Brown
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20

Description

Cordset,Single Key,PVC,M/F,5 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.