Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 5 P, 13.1 ft.

  • Mfr # 305K0131J

  • Zoro # G7222183


product price: $68.39
/ea
Sold in multiples of 2 for $136.78

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305K0131J
Zoro #
G7222183
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.21
Width (in) 2
0.57
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,PVC,M/F,5 P,13.1 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
Cordset Configuration
Straight/Straight
Current Rating (amps)
4
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (C)
-20
Thread 1
M12X1
CSA Specification
E165657
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Thread 2
M12X1
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
Conductor Color 1
Brown
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Tab Info
Knockout Dim,Cable Cross,Coupling Nut Mtl,TL APP,Cable Jacket Mtl,CRT,IP Ratings,ROHS
Coupling Nut Material
Aluminum
Poles
5
Insert Material
Nylon
Conductor Color 4
Black
Maximum Operating Temperature (C)
105
Connector Style
MicroLink Single Key
Conductor Color 2
White
Voltage Rating (DC)
300
Conductor Color 5
Gray
cRU Specification
E165657
Conductor Color 3
Blue
Voltage Rating (AC)
250

Description

Cordset,Single Key,PVC,M/F,5 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.