Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 5 P, 16.4 ft.

  • Mfr # 305K0164H

  • Zoro # G7222323


product price: $82.69
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305K0164H
Zoro #
G7222323
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.26
Width (in) 2
0.57
Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PVC,M/F,5 P,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
Coupling Nut Plating
Black Anodized
Wiring Color Code
Euro CC
Thread 1
M12X1
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Insert Material
Nylon
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Tab Info
Cable Jacket Mtl,ROHS,Knockout Dim,CRT,IP Ratings,TL APP,Cable Cross,Coupling Nut Mtl
Connector Style
MicroLink Single Key
cRU Specification
E165657
Cable Jacket Material
PVC
Conductor Color 5
Gray
Cordset Configuration
Straight/Straight
Voltage Rating (AC)
250
Poles
5
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
105
Cable Code
Euro
Cable Jacket Color
Yellow
Thread 2
M12X1
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Conductor Color 4
Black
CSA Specification
E165657
Conductor Color 3
Blue
Conductor Color 2
White

Description

Cordset,Single Key,PVC,M/F,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.