Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M/F, 5 P, 6.6 ft.

  • Mfr # 305K0066H

  • Zoro # G7222378


product price: $62.59
/ea
Sold in multiples of 2 for $125.18

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305K0066H
Zoro #
G7222378
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
6.6
Width (in) 2
0.57
Length (in) 2
1.85
Length (in)
2.02

Details

Item
Cordset,Single Key,PVC,M/F,5 P,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
221
Current Rating (amps)
4
Coupling Nut Plating
Black Anodized
Connector Style
MicroLink Single Key
Wiring Color Code
Euro CC
Tab Info
CRT,Cable Cross,IP Ratings,Cable Jacket Mtl,Knockout Dim,ROHS,Coupling Nut Mtl,TL APP
Cordset Configuration
Straight/Straight
Contact Carrier Material
Nylon
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Thread 2
M12X1
Insert Material
Nylon
Wire Gauge
22 AWG
Cable Code
Euro
Conductor Color 5
Gray
Voltage Rating (AC)
250
Conductor Color 2
White
Thread 1
M12X1
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
Conductor Color 3
Blue
Voltage Rating (DC)
300
Conductor Color 4
Black
Conductor Color 1
Brown
Poles
5
CSA Specification
E165657
Cable Jacket Material
PVC
cRU Specification
E165657

Description

Cordset,Single Key,PVC,M/F,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.