Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 3 P, 13.1 ft. 703A0131D

Cordset, Single Key, Rubber, F, 3 P, 13.1 ft. (Discontinued)

  • Mfr # 703A0131D
  • Zoro # G7222597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703A0131D
Zoro #
G7222597
UPC #
785411812052
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.33
Cable Length (ft)
13.1
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Single Key,Rubber,F,3 P,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
Cable Code
Euro
Conductor Color 2
Not Used
Current Rating (amps)
5
Cable Jacket Material
Rubber
Minimum Operating Temperature (C)
-34
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Cordset Configuration
Straight
Maximum Operating Temperature (C)
90
Minimum Operating Temperature (F)
-48
Maximum Operating Temperature (F)
194
Poles
3
Insert Material
Nylon
Thread 1
M12X1
Wiring Color Code
Euro CC
Conductor Color 1
Brown
Conductor Color 3
Blue
CSA Specification
E165657
Coupling Nut Material
Aluminum
Conductor Color 4
Black
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Tab Info
Coupling Nut Mtl,IP Ratings,CRT,Cable Cross,ROHS,Cable Jacket Mtl,TL APP,Knockout Dim
Wire Gauge
18 AWG

Description

Cordset,Single Key,Rubber,F,3 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.