Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 3 P, 13.1 ft. 703C0131D

Cordset, Single Key, Rubber, F, 3 P, 13.1 ft. (Discontinued)

  • Mfr # 703C0131D
  • Zoro # G7222542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703C0131D
Zoro #
G7222542
UPC #
785411812083
Country of Origin
United States

Dimensions

Height (in)
1.26
Width (in)
0.57
Cable Length (ft)
13.1
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.33

Details

Item
Cordset,Single Key,Rubber,F,3 P,13.1 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-39
Cable Jacket Material
Rubber
O-Ring Material
Nitrile Rubber
Wiring Color Code
Euro CC
Insert Material
Nylon
Current Rating (amps)
5
cRU Specification
E165657
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-34
Conductor Color 2
Not Used
Coupling Nut Material
Aluminum
Conductor Color 3
Blue
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Poles
3
Maximum Operating Temperature (C)
90
Conductor Color 1
Brown
Cable Code
Euro
CSA Specification
E165657
Voltage Rating (AC)
250
Coupling Nut Plating
Black Anodized
Connector Style
MicroLink Single Key
Conductor Color 4
Black
Tab Info
IP Ratings,CRT,Cable Cross,Cable Jacket Mtl,TL APP,ROHS,Knockout Dim,Coupling Nut Mtl
Voltage Rating (DC)
300
Thread 1
M12X1
Wire Gauge
18 AWG
Maximum Operating Temperature (F)
194

Description

Cordset,Single Key,Rubber,F,3 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.