Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 3 P, 16.4 ft. 703A0164D

Cordset, Single Key, Rubber, F, 3 P, 16.4 ft. (Discontinued)

  • Mfr # 703A0164D
  • Zoro # G7222630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703A0164D
Zoro #
G7222630
UPC #
785411812069
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.33
Width (in)
0.57
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,Rubber,F,3 P,16.4 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
cRU Specification
E165657
Conductor Color 2
Not Used
Thread 1
M12X1
Connector Style
MicroLink Single Key
Wire Gauge
18 AWG
Current Rating (amps)
5
Conductor Color 1
Brown
Cordset Configuration
Straight
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
194
Tab Info
Knockout Dim,TL APP,Coupling Nut Mtl,ROHS,IP Ratings,Cable Jacket Mtl,CRT,Cable Cross
Cable Jacket Material
Rubber
Coupling Nut Material
Aluminum
Conductor Color 4
Black
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-49
Insert Material
Nylon
Conductor Color 3
Blue
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
90
Coupling Nut Plating
Black Anodized
Cable Code
Euro
Cable Strand
41 X #34
CSA Specification
E165657
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Poles
3
Minimum Operating Temperature (C)
-34

Description

Cordset,Single Key,Rubber,F,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.