Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 3 P, 16.4 ft. 703C0164D

Cordset, Single Key, Rubber, F, 3 P, 16.4 ft. (Discontinued)

  • Mfr # 703C0164D
  • Zoro # G7222551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703C0164D
Zoro #
G7222551
UPC #
785411812090
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.33
Height (in)
1.26
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,Rubber,F,3 P,16.4 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Not Used
CSA Specification
E165657
Current Rating (amps)
5
O-Ring Material
Nitrile Rubber
Cordset Configuration
90 Degree
Poles
3
Cable Strand
41 X #34
Connector Style
MicroLink Single Key
Tab Info
Cable Jacket Mtl,TL APP,CRT,Knockout Dim,ROHS,Cable Cross,IP Ratings,Coupling Nut Mtl
Cable Jacket Material
Rubber
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Black
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (C)
90
Maximum Operating Temperature (F)
194
Conductor Color 1
Brown
Minimum Operating Temperature (F)
-40
Cable Jacket Color
Yellow
Wiring Color Code
Euro CC
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Insert Material
Nylon
Minimum Operating Temperature (C)
-34
Conductor Color 3
Blue
Wire Gauge
18 AWG
Thread 1
M12X1
cRU Specification
E165657
Cable Code
Euro

Description

Cordset,Single Key,Rubber,F,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.