Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 3 P, 6.6 ft. 703A0066D

Cordset, Single Key, Rubber, F, 3 P, 6.6 ft. (Discontinued)

  • Mfr # 703A0066D
  • Zoro # G7222649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703A0066D
Zoro #
G7222649
UPC #
785411812045
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6.6
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.33

Details

Item
Cordset,Single Key,Rubber,F,3 P,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Blue
Poles
3
Conductor Color 1
Brown
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Insert Material
Nylon
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-34
Wire Gauge
18 AWG
Maximum Operating Temperature (F)
194
cRU Specification
E165657
Cable Jacket Material
Rubber
Minimum Operating Temperature (F)
-47
Wiring Color Code
Euro CC
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Connector Style
MicroLink Single Key
Current Rating (amps)
5
Conductor Color 4
Black
Conductor Color 2
Not Used
Cable Code
Euro
Maximum Operating Temperature (C)
90
Cordset Configuration
Straight
CSA Specification
E165657
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Thread 1
M12X1
Tab Info
IP Ratings,Coupling Nut Mtl,CRT,Cable Jacket Mtl,Cable Cross,ROHS,TL APP,Knockout Dim

Description

Cordset,Single Key,Rubber,F,3 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.