Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 3 P, 6.6 ft. 703C0066D

Cordset, Single Key, Rubber, F, 3 P, 6.6 ft. (Discontinued)

  • Mfr # 703C0066D
  • Zoro # G7222533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703C0066D
Zoro #
G7222533
UPC #
785411812076
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Height (in)
1.26
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.33
Length (in)
1.07

Details

Item
Cordset,Single Key,Rubber,F,3 P,6.6 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
Cordset Configuration
90 Degree
Conductor Color 3
Blue
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
90
Conductor Color 4
Black
Maximum Operating Temperature (F)
194
Cable Strand
41 X #34
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Minimum Operating Temperature (F)
-38
Insert Material
Nylon
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-34
Conductor Color 2
Not Used
Tab Info
CRT,Coupling Nut Mtl,Cable Cross,Knockout Dim,Cable Jacket Mtl,TL APP,ROHS,IP Ratings
Current Rating (amps)
5
Cable Jacket Material
Rubber
Contact Carrier Material
Nylon
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
Poles
3
O-Ring Material
Nitrile Rubber
Cable Code
Euro
CSA Specification
E165657
Wiring Color Code
Euro CC
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Connector Style
MicroLink Single Key

Description

Cordset,Single Key,Rubber,F,3 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.