Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 4 P, 13.1 ft. 704A0131D

Cordset, Single Key, Rubber, F, 4 P, 13.1 ft. (Discontinued)

  • Mfr # 704A0131D
  • Zoro # G7222658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704A0131D
Zoro #
G7222658
UPC #
785411812205
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.36
Width (in)
0.57

Details

Item
Cordset,Single Key,Rubber,F,4 P,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
cRU Specification
E165657
Cable Jacket Material
Rubber
Conductor Color 2
White
Poles
4
Tab Info
ROHS,TL APP,Knockout Dim,Coupling Nut Mtl,CRT,Cable Jacket Mtl,Cable Cross,IP Ratings
Conductor Color 1
Brown
Insert Material
Nylon
Wiring Color Code
Euro CC
Conductor Color 4
Black
Current Rating (amps)
5
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
90
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-51
Thread 1
M12X1
Maximum Operating Temperature (F)
194
CSA Specification
E165657
Connector Style
MicroLink Single Key
Conductor Color 3
Blue
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Minimum Operating Temperature (C)
-34
Cordset Configuration
Straight

Description

Cordset,Single Key,Rubber,F,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.