Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 4 P, 13.1 ft. 704C0131D

Cordset, Single Key, Rubber, F, 4 P, 13.1 ft. (Discontinued)

  • Mfr # 704C0131D
  • Zoro # G7222527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704C0131D
Zoro #
G7222527
UPC #
785411812236
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Height (in)
1.26
Length (in)
1.07
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.36

Details

Item
Cordset,Single Key,Rubber,F,4 P,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Poles
4
Cable Jacket Color
Yellow
Conductor Color 3
Blue
Cordset Configuration
90 Degree
Cable Jacket Material
Rubber
Contact Carrier Material
Nylon
Current Rating (amps)
5
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Tab Info
Knockout Dim,IP Ratings,CRT,Cable Jacket Mtl,ROHS,Coupling Nut Mtl,TL APP,Cable Cross
Cable Strand
41 X #34
Maximum Operating Temperature (C)
90
CSA Specification
E165657
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
Minimum Operating Temperature (F)
-42
Cable Code
Euro
Connector Style
MicroLink Single Key
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Euro CC
Conductor Color 1
Brown
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-34
cRU Specification
E165657
Voltage Rating (AC)
250
Insert Material
Nylon
Thread 1
M12X1
Conductor Color 2
White
Maximum Operating Temperature (F)
194

Description

Cordset,Single Key,Rubber,F,4 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.