Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 4 P, 16.4 ft. 704A0164D

Cordset, Single Key, Rubber, F, 4 P, 16.4 ft. (Discontinued)

  • Mfr # 704A0164D
  • Zoro # G7222588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704A0164D
Zoro #
G7222588
UPC #
785411812212
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.36

Details

Item
Cordset,Single Key,Rubber,F,4 P,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
90
Conductor Color 2
White
Contact Carrier Material
Nylon
Cordset Configuration
Straight
Cable Jacket Material
Rubber
Voltage Rating (DC)
300
Connector Style
MicroLink Single Key
Conductor Color 1
Brown
CSA Specification
E165657
Cable Strand
41 X #34
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Euro CC
Current Rating (amps)
5
cRU Specification
E165657
Poles
4
Maximum Operating Temperature (F)
194
Cable Jacket Color
Yellow
Conductor Color 4
Black
Wire Gauge
18 AWG
Cable Code
Euro
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Minimum Operating Temperature (C)
-34
Voltage Rating (AC)
250
Conductor Color 3
Blue
Tab Info
IP Ratings,ROHS,TL APP,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl,Cable Cross,CRT
Minimum Operating Temperature (F)
-52
Insert Material
Nylon

Description

Cordset,Single Key,Rubber,F,4 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.