Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 4 P, 16.4 ft. 704C0164D

Cordset, Single Key, Rubber, F, 4 P, 16.4 ft. (Discontinued)

  • Mfr # 704C0164D
  • Zoro # G7222560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704C0164D
Zoro #
G7222560
UPC #
785411812243
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.36
Length (in)
1.07
Width (in)
0.57
Cable Length (ft)
16.4
Height (in)
1.26

Details

Item
Cordset,Single Key,Rubber,F,4 P,16.4 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Poles
4
Connector Style
MicroLink Single Key
Wiring Color Code
Euro CC
Current Rating (amps)
5
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
90
Cable Jacket Material
Rubber
CSA Specification
E165657
Conductor Color 3
Blue
Thread 1
M12X1
Cable Jacket Color
Yellow
Tab Info
CRT,Coupling Nut Mtl,TL APP,Cable Cross,ROHS,Knockout Dim,Cable Jacket Mtl,IP Ratings
Minimum Operating Temperature (C)
-34
Cable Strand
41 X #34
Conductor Color 1
Brown
Conductor Color 4
Black
Wire Gauge
18 AWG
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-43
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
194
Insert Material
Nylon
Coupling Nut Material
Aluminum
Conductor Color 2
White
Cable Code
Euro
Cordset Configuration
90 Degree
cRU Specification
E165657
Voltage Rating (DC)
300
Contact Carrier Material
Nylon

Description

Cordset,Single Key,Rubber,F,4 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.