Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 4 P, 6.6 ft. 704A0066D

Cordset, Single Key, Rubber, F, 4 P, 6.6 ft. (Discontinued)

  • Mfr # 704A0066D
  • Zoro # G7222621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704A0066D
Zoro #
G7222621
UPC #
785411812199
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.36
Cable Length (ft)
6.6

Details

Item
Cordset,Single Key,Rubber,F,4 P,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
300
Coupling Nut Plating
Black Anodized
Conductor Color 3
Blue
Minimum Operating Temperature (C)
-34
Cable Jacket Material
Rubber
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Current Rating (amps)
5
Cable Code
Euro
Conductor Color 4
Black
Insert Material
Nylon
Tab Info
Cable Cross,CRT,ROHS,Knockout Dim,Coupling Nut Mtl,TL APP,IP Ratings,Cable Jacket Mtl
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-50
Poles
4
Conductor Color 1
Brown
Wire Gauge
18 AWG
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Thread 1
M12X1
Cable Strand
41 X #34
Conductor Color 2
White
Coupling Nut Material
Aluminum
Wiring Color Code
Euro CC
Maximum Operating Temperature (C)
90
Cable Jacket Color
Yellow

Description

Cordset,Single Key,Rubber,F,4 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.