Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 4 P, 6.6 ft. 704C0066D

Cordset, Single Key, Rubber, F, 4 P, 6.6 ft. (Discontinued)

  • Mfr # 704C0066D
  • Zoro # G7222490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704C0066D
Zoro #
G7222490
UPC #
785411812229
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.36
Cable Length (ft)
6.6
Height (in)
1.26

Details

Item
Cordset,Single Key,Rubber,F,4 P,6.6 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
Wiring Color Code
Euro CC
Thread 1
M12X1
Voltage Rating (AC)
250
cRU Specification
E165657
Conductor Color 4
Black
Cable Strand
41 X #34
CSA Specification
E165657
Coupling Nut Material
Aluminum
Insert Material
Nylon
Wire Gauge
18 AWG
Cordset Configuration
90 Degree
Cable Code
Euro
Conductor Color 1
Brown
Maximum Operating Temperature (C)
90
Conductor Color 3
Blue
Maximum Operating Temperature (F)
194
Minimum Operating Temperature (C)
-34
Minimum Operating Temperature (F)
-41
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Cable Jacket Material
Rubber
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Tab Info
ROHS,Cable Jacket Mtl,IP Ratings,CRT,Coupling Nut Mtl,Knockout Dim,Cable Cross,TL APP
Poles
4
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5

Description

Cordset,Single Key,Rubber,F,4 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.