Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 5 P, 13.1 ft. 705A0131D

Cordset, Single Key, Rubber, F, 5 P, 13.1 ft. (Discontinued)

  • Mfr # 705A0131D
  • Zoro # G7222682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705A0131D
Zoro #
G7222682
UPC #
785411812359
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.39

Details

Item
Cordset,Single Key,Rubber,F,5 P,13.1 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Cable Code
Euro
Wiring Color Code
Euro CC
Cable Jacket Color
Yellow
Conductor Color 4
Black
Current Rating (amps)
5
Tab Info
Knockout Dim,Cable Jacket Mtl,Cable Cross,IP Ratings,Coupling Nut Mtl,TL APP,ROHS,CRT
Conductor Color 1
Brown
Minimum Operating Temperature (F)
-54
Conductor Color 2
White
Poles
5
Insert Material
Nylon
Minimum Operating Temperature (C)
-34
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
90
CSA Specification
E165657
Voltage Rating (AC)
250
Wire Gauge
18 AWG
Cordset Configuration
Straight
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Thread 1
M12X1
Cable Jacket Material
Rubber
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
Conductor Color 3
Blue
Conductor Color 5
Gray

Description

Cordset,Single Key,Rubber,F,5 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.