Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 5 P, 13.1 ft. 705C0131D

Cordset, Single Key, Rubber, F, 5 P, 13.1 ft. (Discontinued)

  • Mfr # 705C0131D
  • Zoro # G7222603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705C0131D
Zoro #
G7222603
UPC #
785411812380
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
13.1
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.39
Width (in)
0.57

Details

Item
Cordset,Single Key,Rubber,F,5 P,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-34
CSA Specification
E165657
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Cable Jacket Material
Rubber
Tab Info
Coupling Nut Mtl,Cable Cross,ROHS,CRT,Knockout Dim,IP Ratings,TL APP,Cable Jacket Mtl
Current Rating (amps)
5
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Wiring Color Code
Euro CC
Coupling Nut Material
Aluminum
Insert Material
Nylon
Conductor Color 1
Brown
Minimum Operating Temperature (F)
-45
Conductor Color 4
Black
Conductor Color 2
White
Coupling Nut Plating
Black Anodized
Conductor Color 5
Gray
Thread 1
M12X1
cRU Specification
E165657
Wire Gauge
18 AWG
Connector Style
MicroLink Single Key
Maximum Operating Temperature (C)
90
Conductor Color 3
Blue
Voltage Rating (DC)
300
Cable Code
Euro
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
194
Cable Strand
41 X #34
Poles
5
Cordset Configuration
90 Degree

Description

Cordset,Single Key,Rubber,F,5 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.