Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 5 P, 16.4 ft. 705A0164D

Cordset, Single Key, Rubber, F, 5 P, 16.4 ft. (Discontinued)

  • Mfr # 705A0164D
  • Zoro # G7222737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705A0164D
Zoro #
G7222737
UPC #
785411812366
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,Rubber,F,5 P,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
90
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon
Tab Info
ROHS,Knockout Dim,IP Ratings,Cable Cross,Coupling Nut Mtl,CRT,Cable Jacket Mtl,TL APP
Minimum Operating Temperature (C)
-34
Cable Strand
41 X #34
Cable Jacket Color
Yellow
Conductor Color 3
Blue
Poles
5
Minimum Operating Temperature (F)
-55
Conductor Color 4
Black
Cable Code
Euro
Conductor Color 1
Brown
Insert Material
Nylon
Connector Style
MicroLink Single Key
Maximum Operating Temperature (F)
194
Cordset Configuration
Straight
cRU Specification
E165657
Conductor Color 5
Gray
Current Rating (amps)
5
CSA Specification
E165657
Wire Gauge
18 AWG
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Thread 1
M12X1
Voltage Rating (AC)
250
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Conductor Color 2
White
Cable Jacket Material
Rubber

Description

Cordset,Single Key,Rubber,F,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.