Zoro Homepage
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 5 P, 16.4 ft. 705C0164D

Cordset, Single Key, Rubber, F, 5 P, 16.4 ft. (Discontinued)

  • Mfr # 705C0164D
  • Zoro # G7222612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705C0164D
Zoro #
G7222612
UPC #
785411812397
Country of Origin
United States

Dimensions

Width (in)
0.57
Height (in)
1.26
Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.39
Length (in)
1.07

Details

Item
Cordset,Single Key,Rubber,F,5 P,16.4 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
Conductor Color 2
White
Minimum Operating Temperature (C)
-34
Cable Jacket Material
Rubber
Coupling Nut Material
Aluminum
Current Rating (amps)
5
Maximum Operating Temperature (F)
194
Voltage Rating (AC)
250
cRU Specification
E165657
Conductor Color 5
Gray
Conductor Color 1
Brown
Minimum Operating Temperature (F)
-46
Tab Info
Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,ROHS,Cable Cross,IP Ratings,TL APP,CRT
Conductor Color 4
Black
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Voltage Rating (DC)
300
CSA Specification
E165657
Cordset Configuration
90 Degree
Cable Code
Euro
Conductor Color 3
Blue
Poles
5
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Thread 1
M12X1
Cable Strand
41 X #34
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (C)
90
Wire Gauge
18 AWG
Contact Resistance (Micro Ohms)
5

Description

Cordset,Single Key,Rubber,F,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.