Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, F, 5 P, 6.6 ft. 705C0066D

Cordset, Single Key, Rubber, F, 5 P, 6.6 ft. (Discontinued)

  • Mfr # 705C0066D
  • Zoro # G7222579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705C0066D
Zoro #
G7222579
UPC #
785411812373
Country of Origin
United States

Dimensions

Length (in)
1.07
Width (in)
0.57
Cable Length (ft)
6.6
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.39

Details

Item
Cordset,Single Key,Rubber,F,5 P,6.6 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Voltage Rating (DC)
300
Connector Style
MicroLink Single Key
CSA Specification
E165657
Wire Gauge
18 AWG
Cordset Configuration
90 Degree
Minimum Operating Temperature (F)
-44
Maximum Operating Temperature (F)
194
Maximum Operating Temperature (C)
90
Cable Strand
41 X #34
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-34
Cable Jacket Color
Yellow
Conductor Color 5
Gray
Current Rating (amps)
5
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Conductor Color 2
White
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Tab Info
CRT,Cable Cross,IP Ratings,Coupling Nut Mtl,ROHS,TL APP,Cable Jacket Mtl,Knockout Dim
Thread 1
M12X1
Conductor Color 4
Black
Coupling Nut Material
Aluminum
Poles
5
Cable Jacket Material
Rubber
Cable Code
Euro
Conductor Color 3
Blue

Description

Cordset,Single Key,Rubber,F,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.