Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 3 P, 13.1 ft. 703E0131D

Cordset, Single Key, Rubber, M, 3 P, 13.1 ft. (Discontinued)

  • Mfr # 703E0131D
  • Zoro # G7222840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703E0131D
Zoro #
G7222840
UPC #
785411812113
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.33
Width (in)
0.57

Details

Item
Cordset,Single Key,Rubber,M,3 P,13.1 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
Minimum Operating Temperature (C)
-34
Cable Strand
41 X #34
Cordset Configuration
Straight
CSA Specification
E165657
Minimum Operating Temperature (F)
-66
Maximum Operating Temperature (F)
194
Coupling Nut Plating
Black Anodized
Cable Code
Euro
Current Rating (amps)
5
Cable Jacket Color
Yellow
Poles
3
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
90
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Conductor Color 3
Blue
Coupling Nut Material
Aluminum
Insert Material
Nylon
Thread 1
M12X1
Tab Info
ROHS,Coupling Nut Mtl,Cable Cross,IP Ratings,Knockout Dim,Cable Jacket Mtl,CRT,TL APP
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Not Used
Connector Style
MicroLink Single Key
cRU Specification
E165657
Cable Jacket Material
Rubber
Conductor Color 1
Brown

Description

Cordset,Single Key,Rubber,M,3 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.