Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 3 P, 13.1 ft. 703F0131D

Cordset, Single Key, Rubber, M, 3 P, 13.1 ft. (Discontinued)

  • Mfr # 703F0131D
  • Zoro # G7222752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703F0131D
Zoro #
G7222752
UPC #
785411812144
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.33
Length (in)
1.25
Width (in)
0.57
Height (in)
1.26
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,Rubber,M,3 P,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Thread 1
M12X1
Conductor Color 2
Not Used
Minimum Operating Temperature (C)
-34
Conductor Color 3
Blue
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Tab Info
IP Ratings,TL APP,ROHS,Knockout Dim,CRT,Coupling Nut Mtl,Cable Cross,Cable Jacket Mtl
Cable Strand
41 X #34
cRU Specification
E165657
Voltage Rating (DC)
300
Cable Jacket Material
Rubber
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Cable Jacket Color
Yellow
Conductor Color 1
Brown
Conductor Color 4
Black
Connector Style
MicroLink Single Key
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
194
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
90
Wire Gauge
18 AWG
Current Rating (amps)
5
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
Poles
3
Insert Material
Nylon
Minimum Operating Temperature (F)
-57
Coupling Nut Material
Aluminum

Description

Cordset,Single Key,Rubber,M,3 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.