Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 3 P, 16.4 ft. 703E0164D

Cordset, Single Key, Rubber, M, 3 P, 16.4 ft. (Discontinued)

  • Mfr # 703E0164D
  • Zoro # G7222789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703E0164D
Zoro #
G7222789
UPC #
785411812120
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
16.4
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.33

Details

Item
Cordset,Single Key,Rubber,M,3 P,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
194
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-67
Coupling Nut Material
Aluminum
Conductor Color 3
Blue
Insert Material
Nylon
Wire Gauge
18 AWG
cRU Specification
E165657
Conductor Color 2
Not Used
O-Ring Material
Nitrile Rubber
Cable Jacket Material
Rubber
Maximum Operating Temperature (C)
90
CSA Specification
E165657
Cordset Configuration
Straight
Cable Code
Euro
Conductor Color 4
Black
Thread 1
M12X1
Cable Jacket Color
Yellow
Current Rating (amps)
5
Cable Strand
41 X #34
Contact Carrier Material
Nylon
Poles
3
Minimum Operating Temperature (C)
-34
Wiring Color Code
Euro CC
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Tab Info
CRT,ROHS,Cable Jacket Mtl,TL APP,Cable Cross,Coupling Nut Mtl,IP Ratings,Knockout Dim
Conductor Color 1
Brown

Description

Cordset,Single Key,Rubber,M,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.