Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 3 P, 16.4 ft. 703F0164D

Cordset, Single Key, Rubber, M, 3 P, 16.4 ft. (Discontinued)

  • Mfr # 703F0164D
  • Zoro # G7222700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703F0164D
Zoro #
G7222700
UPC #
785411812151
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.25
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.33
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,Rubber,M,3 P,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5
Cable Strand
41 X #34
Conductor Color 2
Not Used
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
Conductor Color 3
Blue
cRU Specification
E165657
Thread 1
M12X1
Voltage Rating (AC)
250
Conductor Color 4
Black
Cable Code
Euro
Conductor Color 1
Brown
Coupling Nut Material
Aluminum
Tab Info
Cable Jacket Mtl,Cable Cross,IP Ratings,TL APP,CRT,ROHS,Coupling Nut Mtl,Knockout Dim
Poles
3
Wiring Color Code
Euro CC
Voltage Rating (DC)
300
CSA Specification
E165657
Maximum Operating Temperature (C)
90
Wire Gauge
18 AWG
Minimum Operating Temperature (F)
-58
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-34
Connector Style
MicroLink Single Key
Maximum Operating Temperature (F)
194
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
Rubber
Insert Material
Nylon

Description

Cordset,Single Key,Rubber,M,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.