Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Single Key, Rubber, M, 3 P, 6.6 ft. 703E0066D

Cordset, Single Key, Rubber, M, 3 P, 6.6 ft. (Discontinued)

  • Mfr # 703E0066D
  • Zoro # G7222868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703E0066D
Zoro #
G7222868
UPC #
785411812106
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.33
Length (in)
2.02

Details

Item
Cordset,Single Key,Rubber,M,3 P,6.6 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
Cable Code
Euro
Connector Style
MicroLink Single Key
Poles
3
Minimum Operating Temperature (F)
-65
Thread 1
M12X1
Coupling Nut Material
Aluminum
Conductor Color 4
Black
Cordset Configuration
Straight
Insert Material
Nylon
cRU Specification
E165657
CSA Specification
E165657
Voltage Rating (DC)
300
Cable Strand
41 X #34
Contact Carrier Material
Nylon
Tab Info
Cable Jacket Mtl,Cable Cross,CRT,Knockout Dim,IP Ratings,TL APP,Coupling Nut Mtl,ROHS
Wire Gauge
18 AWG
O-Ring Material
Nitrile Rubber
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Voltage Rating (AC)
250
Cable Jacket Material
Rubber
Conductor Color 2
Not Used
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
194
Current Rating (amps)
5
Maximum Operating Temperature (C)
90
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (C)
-34

Description

Cordset,Single Key,Rubber,M,3 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.